The drywall access door is designed to provide access in walls and ceilings while maintaining an invisible architecturally pleasing appearance. Has touch latch feature and can accommodate 5/8" drywall with a frame that can be reversed to accommodate 1/2" drywall.
Acudor 24x24 Drywall Access Door
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Overall Frame Height | 26-1/4 in |
| Door Height | 24 in |
| Door Width | 24 in |
| Overall Frame Width | 26-1/4 in |
| Rough Opening | 24-3/8 X 24-3/8 in |
| Opening Height | 24 in |
| Opening Depth | 3/4 in |
| Opening Width | 24 in |
Product Details
| Material | Aluminum |
| Manufacturers Part Number | DW-5058 |
| Brand | Acudor |