The plastic access panel is designed to provide easy access to walls & ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. All units except the 14x29 are hinged with a removable door panel feature.
Acudor 18x18 Plastic Access Door
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Overall Frame Height | 20-3/4 in |
| Door Height | 18 in |
| Door Width | 18 in |
| Overall Frame Width | 20-3/4 in |
| Rough Opening | 18-1/4 X 18-1/4 in |
| Opening Height | 17-3/4 in |
| Opening Depth | 7/8 in |
| Opening Width | 17-3/4 in |
Product Details
| Material | Plastic |
| Manufacturers Part Number | PA-3000 |
| Brand | Acudor |