The GFRG is designed to blend seamlessly into drywall ceiling. Unit consists of a surround frame with pre-drilled fastener holes and drop in door panel. Can accommodate both 5/8" and 1/2" drywall.
Acudor Glass Fiber Reinforced Gypsum Ceiling Access Door, 18"W x 18"H Door Opening
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 11 lbs |
| Overall Frame Height | 24 in |
| Door Height | 12 in |
| Door Width | 12 in |
| Overall Frame Width | 24 in |
| Rough Opening | 24 X 24 in |
| Opening Height | 18 in |
Product Details
| Material | Glass Fiber Reinforced Gypsum |
| Manufacturers Part Number | GFRG |
| Brand | Acudor |