The Aluminum a floor access door is designed for interior applications where watertightness is not required.
Acudor Aluminum Diamond Plate Floor Door - No Hinge, 12"W x 12"H Door Opening
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 6 lbs |
| Overall Frame Height | 14 in |
| Door Width | 24 in |
| Opening Width | 12 in |
| Door Height | 24 in |
| Overall Frame Width | 14 in |
| Opening Height | 12 in |
| Opening Depth | 1/2 in |
Product Details
| Type | No Hinge |
| Material | Aluminum |
| Manufacturers Part Number | FD-8060 |
| Brand | Acudor |