Take 15% off your entire order!

Offer applied at checkout

+

Activity Table - Rectangle -  36" X 72",  Standard Adj. Height, Walnut

Activity Table - Rectangle - 36" X 72", Standard Adj. Height, Walnut

Item #: WBB437330

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$829.17 up to 36% OFF

Minimum Quantity: 6

Price: $528.00

Quantity

Customers Also Viewed

Whiteboard Activity Table 24" x 60" Rectangle, Standard Adjustable Height

Whiteboard Activity Table 24" x 60" Rectangle, Standard Adjustable Height

Whiteboard Activity Table 24" x 36" Rectangle, Standard Adjustable Height

Whiteboard Activity Table 24" x 36" Rectangle, Standard Adjustable Height

Activity Table, 36" X 72", Rectangle, Standard Adj. Height, Walnut

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Standard table height adjusts from 20-1/2" - 29-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

Weights & Dimensions

  • Width 36 IN (91.44 cm)
  • Length 72 IN (182.88 cm)
  • Height 20-1/2 - 29-1/2 IN
  • Weight Capacity 300 LBS (136.36 kg)

Product Details

  • Leg Type Height Adjustable
  • Description Standard Height Activity Table
  • Type Classroom Tables
  • Top Material Laminate
  • Frame Color Family Black
  • Package Quantity 1
  • Brand Allied Plastics
  • Style Standard Height Activity Table
  • Manufacturers Part Number CLS3672-WABK-ST
  • Top Color Family Walnut
  • Shape Rectangle
  • Frame Material Steel

Warranty

  • Warranty 30 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Table - Rectangle -  36" X 72",  Standard Adj. Height, Walnut

Activity Table - Rectangle - 36" X 72", Standard Adj. Height, Walnut

Item #: WBB437330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Activity Table - Rectangle -  36" X 72",  Standard Adj. Height, Walnut
    Activity Table - Rectangle -  36" X 72",  Standard Adj. Height, Walnut
    Activity Table - Rectangle -  36" X 72",  Standard Adj. Height, Walnut
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant