+

$577.28 up to 36% OFF
Minimum Quantity: 6
Price: $370.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Activity Table, 30" X 48", Rectangle, Juvenile Adj. Height, Walnut
The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Juvenile table height adjusts from 15" - 24-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.
All Products are Made to Order and Made in the USA.
The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Juvenile table height adjusts from 15" - 24-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.
All Products are Made to Order and Made in the USA.
Weights & Dimensions
- Width 30 IN (76.2 cm)
- Length 48 IN (121.92 cm)
- Height 15 - 24-1/2 IN
- Weight Capacity 300 LBS (136.36 kg)
Product Details
- Leg Type Height Adjustable
- Description Child Height Activity Table
- Type Classroom Tables
- Top Material Laminate
- Frame Color Family Black
- Package Quantity 1
- Brand Allied Plastics
- Style Child Height Activity Table
- Manufacturers Part Number CLS3048-WABK-LR
- Top Color Family Walnut
- Shape Rectangle
- Frame Material Steel
Warranty
- Warranty 30 YR
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Activity Table - Rectangle - 30" X 48", Juvenile Adj. Height, Walnut
$370.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories