Shirt display for your merchandise displaying needs.
Acrylic Single Folded Shirt Display, 10"W x 6-1/4"D x 11-1/4"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 10 in |
| Height | 11-1/4 in |
| Weight | 1 lbs |
Product Details
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Folded Shirt Display |
| Color | Clear |
| Manufacturers Part Number | FSH |
| Brand | Amko Displays |