Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle

Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle

Item #: WB490032

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity

Customers Also Viewed

Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Made with shatter proof acrylic. Includes a telescoping swing-action arm.

Weights & Dimensions

  • Approximate Viewing Distance 20 Ft.
  • Width 15 in (38.1 cm)
  • Length 24 in (60.96 cm)

Product Details

  • Mounting Location Wall
  • Assembly Required Assembled
  • Rim Type Vinyl
  • Type Convex Safety Mirror
  • Indoor/Outdoor Indoor
  • Viewing Angle 160 °
  • Backing Hardboard
  • Package Quantity 1
  • Brand Vision Metalizers
  • Material Acrylic
  • Manufacturers Part Number PLX1524
  • Shape Roundtangular
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $14.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle

Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle

Item #: WB490032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle
    Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle
    Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle
    Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle
    Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle
    Roundtangular Acrylic Convex Mirror, Indoor, 15"x24", 160° Viewing Angle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant