Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB695984

Global Industrial™ Acrylic Draft Shield, Medium, 15"W x 16"D x 15"H

Product Description
✓ Easy-to-clean, clear 3/16" acrylic material construction
✓ Protects delicate laboratory equipment from drafts and environmental influences
✓ Circle cut-out allows easy pass through of cords and wires

The Global Industrial™ Acrylic Draft Shield is a simple addition to your lab workstation that values space occupancy and the need for accurate readings. Ideal for laboratories and science classrooms where delicate equipment demands precise assessment. The protection shield is transparent, lightweight, easy-to-clean, and features a cut-out in the back for neat cable management. Compact design and slim frame of the draft enclosure provides minimal space occupancy across any tabletop or desk to ensure simple and fast operation of your lab scale.

  • Medium Size at 15"W x 16"D x 15"H
  • PRICE
    $319.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15 in
    Depth16 in
    Height15 in

    Product Details

    TypeDraft Shield
    MaterialAcrylic
    Package Quantity1
    ColorClear
    Manufacturers Part Number695984
    BrandGlobal Industrial