x

Take 15% off your entire order!

Offer applied at checkout

Acid Corrosive Piggyback Cabinet Manual 2 Door Vertical Storage

Acid Corrosive Piggyback Cabinet Manual 2 Door Vertical Storage

Item #: WB440612

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,571.14 up to 6% OFF

Price: $1,475.00

Quantity

Customers Also Viewed

PIGGYBACK CABINET
This Justrite® Piggyback chemical storage cabinet provides additional safety storage without taking up valuable floor space. Piggyback cabinet mounts to top of Justrite's standard 30 and 45 gallon acid corrosive cabinets and can also be placed on counter tops or stacked to provide additional storage (Note: cannot be used with sliding door cabinets). Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. This hazardous chemical storage cabinet includes a built in grounding connector. The dual 2" vents of this acid storage cabinet can connect to an exhaust system. Safety cabinet has a 2"D leak proof doorsill to contain spills. Doors have full length piano hinges. Justrite® Safety Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Justrite® Acid Corrosive cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. 10 Year Limited Warranty.

  • WIDTH INCHES 43 (109.22 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 18 (45.72 cm)
  • CAPACITY GALLONS 12 (45.42 l)
  • COLOR FINISH Blue
  • ADJUSTABLE SHELVES 0
  • ASSEMBLY Assembled
  • BRAND Justrite
  • CONSTRUCTION Steel
  • DOOR QUANTITY 2
  • DOOR TYPE Manual Close
  • LOCK TYPE Keyed Alike
  • MANUFACTURERS PART NUMBER 891302
  • OPENINGS 1
  • SHELF QUANTITY 0
  • STYLE Stackable
  • TYPE Acid Corrosive
  • WEIGHT LBS 146 (66.36 kg)
  • APPROVAL/REGULATIONS OSHA
  • LIMITED WARRANTY 10 Years
  • GAUGE 18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acid Corrosive Piggyback Cabinet Manual 2 Door Vertical Storage

Acid Corrosive Piggyback Cabinet Manual 2 Door Vertical Storage

Item #: WB440612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant