MasterVision Magnetic Data Cards make building and maintaining your planning board easier. These 3"x 1-3/4" black data cards feature slots above and below to hold in included cardstock inserts. Great for labeling shelves, filing cabinets, and other steel surfaces. Arrange data effortlessly when changes become necessary.
MasterVision Magnetic Data Cards, Black, Accessories, 3" X 1.75", 10 pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 3 in |
Product Details
| Assembly Required | No |
| Type | Data Cards |
| Package Quantity | 10 |
| Description | Data Card Holder |
| Color | Black |
| Manufacturers Part Number | FM2630 |
| Magnetic | Yes |
| Brand | MasterVision |