The Vornado AC550 whole room Air Purifier uses true HEPA filtration, one of the most effective filters available, to remove up to 99.97% of airborne allergens down to .3 microns in size. The Vornado whole room Purifier actively circulates and filters all the air throughout a room. Without powerful circulation, the air cleaner is only cleaning the immediate area around the unit. The AC550 uses a radial blower to intake and clean all the air in a room - up to 335 sq. ft . Precision engineering allows the blower to operate quietly, despite it's powerful air flow. The AC550 uses a combination of 2 HEPA and 2 carbon filters to trap Dust, Pollen, Pet Dander, Smoke, Bacteria, Mold Spores, Dust Mites, and more. The carbon prefilter both adsorbs odors and traps larger particles. When in 'auto mode', advanced dust sensing technology detects the level of dust in a room, fluctuating the cleaning cycle up or down, depending on the air quality. Features 4 speeds, push button electronic controls, filter replacement indicator, sleep mode and industry leading 5 year limited warranty.
Vornado® Residential Grade Air Purifier W/ HEPA Filter, 214 CFM, 120V, White
|
Questions & Answers (0)
Product Description
PRICE
$679.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/16 in |
| Depth | 11-1/2 in |
| Height | 27-3/8 in |
| Weight | 15 lbs |
| Cord Length | 6 ft |
| Coverage Area | 335 ft² |
Product Details
| Assembly Required | No |
| Filtration Type | HEPA / Carbon |
| RPM | 715/1850 rpm |
| Type | Residential Air Purifier |
| CFM | 80/186/137/214 CFM |
| Color | White |
| Number of Speeds | 4 |
| Controls | Electronic |
| Hertz | 60 Hz |
| Purification % | Traps 99.97% of particles 0.3 microns and larger |
| AHAM Dust Rating CADR | Dust 219 / Smoke 217 / Pollen 219 |
| Voltage | 120 V |
| Material | Plastic |
| Manufacturers Part Number | AC1-0039-43 |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL US & Canada |