x

Take 15% off your entire order!

Offer applied at checkout

ABS Plastic Sheet - 1/2" Thick x 18" Wide x 36" Long

ABS Plastic Sheet - 1/2" Thick x 18" Wide x 36" Long

Item #: WBB2363709

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 3/8
  • 1/16
  • 1/8
  • 1-1/2
  • 1/4
  • 3/4
  • 1/2
  • 1
  • 2

1/2

Price: $178.95

Quantity

ABS Plastic Sheet - 1/2" Thick x 18" Wide x 36" Long

Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.

  • WIDTH FEET 1-1/2 (.46 m)
  • DENSITY .038 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • DESCRIPTION ABS Plastic Sheet
  • MATERIAL ABS
  • LENGTH FEET 3 (.91 m)
  • TENSILE STRENGTH (PSI) 6000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-ABS-330
  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/2 (1.27 cm)
  • COLOR FINISH Beige
  • TEMPERATURE RANGE -40° to 210° F
  • HARDNESS Rockwell R105
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ABS Plastic Sheet - 1/2" Thick x 18" Wide x 36" Long

ABS Plastic Sheet - 1/2" Thick x 18" Wide x 36" Long

Item #: WBB2363709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant