Medium bodied cement. For ABS pipe and fittings up to 8" diameter. NSF Certified. Meets ASTM D-2235. Shelf life is limited to 2 years from date on can. A LOW VOC formulation.
Black Swan ABS Cement (Black) - Medium Bodied, 1 Gal - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.70 Sold in packages of 6 / $119.95 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Temperature Range | 40-100 |
| Type | ABS Cement |
| Package Quantity | 6 |
| Description | ABS Cement (Black) - Medium Bodied |
| Color | Black |
| Manufacturers Part Number | 07280 |
| Brand | Black Swan |
Compliance & Certifications
| NSF Certified | NSF |