Safco® Aberdeen 72"W Hutch with Wood Doors 72"W x 15"D x 39 1/8"H Gray Steel
Aberdeen Series hutch with wood doors comes with four (4) cabinet styled doors with self-closing hinges. Back panel features two cable grommets. The shelves have 21 1/2" clearance between work surface and bottom of shelf.
Safco® Aberdeen 72"W Hutch with Wood Doors 72"W x 15"D x 39-1/8"H Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,849.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 15 in |
| Height | 39-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Series | Aberdeen |
| Top Color Family | Gray |
| Description | Hutch w/ Wood Doors - Rectangular |
| Manufacturers Part Number | AHW72LGS |
| Wire Management | Yes |
| Shape | Rectangle |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |