x

Take 15% off your entire order!

Offer applied at checkout

Century V100, Capacitor Start General Purpose Motor - 208-230/115 Volts 1725 RPM

Century V100, Capacitor Start General Purpose Motor - 208-230/115 Volts 1725 RPM

Item #: WBB186140

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $408.95

Quantity

Customers Also Viewed

Century Capacitor Start General Purpose Motor, 208-230/115 Volts, 1725 RPM

Century Capacitor Start General Purpose Motors are ideal for use with compressors, pumps, conveyors and more. Features high start torque, reversible motor direction, a rigid base, 40°C ambient temperature and 60HZ. Motors are open drip proof for continuous operation.

  • BRAND Century
  • MANUFACTURERS PART NUMBER V100
  • HORSEPOWER 1/6
  • MOTOR RPM 60Hz 1725
  • VOLTAGE 115/208-230
  • PHASE 1
  • FRAME 143T
  • ENCLOSURE TYPE Open/Drip Proof
  • HERTZ 60
  • SPEEDS 1
  • ROTATION CCW/CW
  • RATED RPM 1725
  • MOUNTING Rigid
  • FULL LOAD AMPS 15.0/7.2
  • SHAFT DIAMETER 0.875
  • BEARING TYPE Sleeve
  • INSULATION CLASS B
  • SERVICE FACTOR 1.15
  • APPROVALS OR CERTIFICATIONS UL and CSA
  • is_motor Yes
  • RPM RANGE 1701-1800
  • ENCLOSURE DP
  • MOTOR TYPE Capacitor Start
  • HERTZ (HZ) 60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century V100, Capacitor Start General Purpose Motor - 208-230/115 Volts 1725 RPM

Century V100, Capacitor Start General Purpose Motor - 208-230/115 Volts 1725 RPM

Item #: WBB186140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant