x

Take 15% off your entire order!

Offer applied at checkout

Century 546, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1075 RPM 115 Volt

Century 546, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1075 RPM 115 Volt

Item #: WBB186305

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $423.95

Quantity

Customers Also Viewed

Century 5" Split Capacitor Split Capacitor Fan Coil Motor - 1075 RPM 115 Volts

  • Permanent Split Capacitor
  • Automatic Overload
  • 42 Frame
  • Single Phase
  • Open Enclosure
  • Sleeve Bearing


  • BRAND Century
  • MANUFACTURERS PART NUMBER 546
  • HORSEPOWER 1/20
  • MOTOR RPM 60Hz 1075
  • VOLTAGE 115
  • PHASE 1
  • ENCLOSURE TYPE Open/Drip Proof
  • HERTZ 60
  • SPEEDS 4
  • ROTATION CCW
  • RATED RPM 1075
  • MOUNTING Stud
  • FULL LOAD AMPS 0.78/0.55/0.36/0.27
  • SHAFT DIAMETER 0.5
  • BEARING TYPE Sleeve
  • LENGTH LESS SHAFT INCHES 3 (7.62 cm)
  • APPROVALS OR CERTIFICATIONS UL and CSA
  • is_motor Yes
  • RPM RANGE 1001-1100
  • MOTOR TYPE Permanent Split Capacitor
  • HERTZ (HZ) 60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century 546, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1075 RPM 115 Volt

Century 546, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1075 RPM 115 Volt

Item #: WBB186305

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant