Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



General Purpose HVAC Motors

General purpose HVAC motors are key components in heating, ventilation, and air conditioning systems. These HVAC motors ensure efficient air circulation and temperature control in various applications. HVAC motors provide reliable and consistent performance to power fans, blowers, and other equipment essential for maintaining comfortable indoor environments.
322 Results

Baldor HVAC Motors with AEGIS Grounding

Baldor HVAC Motors with AEGIS Grounding
Baldor-Reliance HVAC Motors with AEGIS Grounding provide reduced vibration and quiet operation for 3-phase HVAC TEFC applications. With dynamically balanced rotors, these motors minimize vibration to ensure a calm working environment. Motors are available in a range of sizes. Select models feature variable torque electronic controls that promote energy conservation.
CompareImageEnclosure TypeFrameHorsepowerMounting LocationRated RPMVoltageModel #Price
Baldor-Reliance HVAC Motor, EM2333T-G, 3 PH, 15 HP, 230/460 V, 1800 RPM, TEFC, 254T Frame
Totally Enclosed
254T
15 HP
Rigid
1800
230/460 V
WBB910060$5,579.00
Baldor-Reliance HVAC Motor, EM3218T-G, 3 PH, 5 HP, 208-230/460 V, 1750 RPM, OPSB, 184T Frame
Open/Drip Proof
184T
5 HP
Rigid
1750
208-230/460 V
WBB909958$2,705.00
Baldor-Reliance HVAC Motor, EM3709T-G, 3 PH, 7.5 HP, 230/460 V, 3600 RPM, TEFC, 213T Frame
Totally Enclosed
213T
7 1/2 HP
Rigid
3600
230/460 V
WBB908985$4,689.00
Baldor-Reliance HVAC Motor, EM3614T-G, 3 PH, 2 HP, 208-230/460 V, 1200 RPM, TEFC, 184T Frame
Totally Enclosed
184T
2 HP
Rigid
1200
208-230/460 V
WBB909344$2,655.00
Baldor-Reliance HVAC Motor, EM3207T-G, 3 PH, 1.5 HP, 208-230/460 V, 1200 RPM, ODP, 182T Frame
Open/Drip Proof
182T
1 1/2 HP
Rigid
1200
208-230/460 V
WBB910022$2,479.00
Baldor-Reliance HVAC Motor, EM3611T-5G, 3 PH, 3 HP, 575 V, 1800 RPM, TEFC, 182T Frame
Totally Enclosed
182T
3 HP
Rigid
1800
575 V
WBB910011$2,209.00
Baldor-Reliance HVAC Motor, EM2536T-G, 3 PH, 30 HP, 230/460 V, 1200 RPM, ODP, 326T Frame
Open/Drip Proof
326T
30 HP
Rigid
1200
230/460 V
WBB909955$10,979.00
Baldor-Reliance HVAC Motor, EM4308T-G, 3 PH, 40 HP, 230/460 V, 1200 RPM, TEFC, 364T Frame
Totally Enclosed
364T
40 HP
Rigid
1200
230/460 V
WBB909810$22,129.00
Baldor-Reliance HVAC Motor, EM3550T-G, 3 PH, 1.5 HP, 208-230/460 V, 3600 RPM, TEFC, 143T Frame
Totally Enclosed
143T
1 1/2 HP
Rigid
3600
208-230/460 V
WBB909973$2,125.00
Baldor-Reliance HVAC Motor, EM2528T-G, 3 PH, 20 HP, 230/460 V, 1200 RPM, ODP, 286T Frame
Open/Drip Proof
286T
20 HP
Rigid
1200
230/460 V
WBB910018$8,679.00
Showing 1-10 of 98 results

HVAC Motors

HVAC Motors
HVAC Motors provide reduced vibration and quiet operation for HVAC systems. Dynamically balanced rotors and sturdy enclosures make these HVAC motors durable with minimal noise. Our HVAC blower motors come in various sizes, voltages, and horsepower options to accommodate different applications. These can be used with ventilators, unit heaters, exhaust fans, air conditioning units, and more.
Showing 1-10 of 73 results

Fan Coil and Blower Motors

Fan Coil and Blower Motors
Fan Coil and Blower Motors are designed with automatic overload protection, ensuring safety and extending the motor's lifespan. These Coil Motors have an open enclosure design and operate on a single phase with double shaft rotation. Ideal for power ventilators, air circulators, blowers, and exhaust fans, these HVAC motors are available for wall and floor-mounted applications.
Showing 1-10 of 55 results

Baldor HVAC Motors

Baldor HVAC Motors
Baldor HVAC Motors provide reduced vibration and quiet operation for HVAC systems. Dynamically balanced rotors and sturdy enclosures make these HVAC motors durable with minimal noise. Our HVAC blower motors come in various sizes, voltages, and horsepower options to accommodate different applications. These can be used with ventilators, unit heaters, exhaust fans, air conditioning units, and more.
Showing 1-10 of 28 results

Capacitor Start Fan & Blower Motors

Capacitor Start Fan & Blower Motors
Capacitor Start Fan & Blower Motors are designed for single-speed operation with reversible rotation. These blower motors feature a resilient base mounting for easy installation. They come with automatic overload protection to prevent overheating. They come in both sleeve-bearing and ball-bearing motor types to fit a variety of requirements.
Showing 1-10 of 30 results

3-Ph Fan & Blower Motors

3-Ph Fan & Blower Motors
3-Ph Fan & Blower Motors are designed for efficient operation in belt-driven and geared applications. These fan and blower motors feature a C-frame mounting build, ensuring stability. Fan motors are completely enclosed and cooled to maintain optimal temperatures. The blower motors have reversible rotation capabilities, allowing for versatile use, and operate at a single speed for consistency.
Showing 1-10 of 19 results

GE 21/29 Frame OEM Replacement Fan & Blower Motors

GE 21/29 Frame OEM Replacement Fan & Blower Motors
GE 21/29 Frame OEM Replacement Fan & Blower Motors are sleeve-bearing motors specifically designed to replace GE 21/29 motors. These motors feature automatic overload protection for enhanced safety and durability. Frame fan motors are single-phase with an open enclosure and are mechanically reversible. They come with drain holes and are stud-mounted for easy installation.

Ventilator Motors

Ventilator Motors
Ventilator motors are designed to ensure efficient air circulation in a range of ventilation system applications. These motors are constructed with solid materials for long-lasting durability and dependability. General ventilator motors offer high performance, energy efficiency, and reliability. Units have single or variable horsepower and constant or variable RPMs.

Split 3-Ph Fan & Blower Motors

Split 3-Ph Fan & Blower Motors
Split 3-Phase Fan & Blower Motors are designed to enhance the performance of compressors, pumps, conveyors, and more. These fan motors feature high-start torque for efficient operation and an open drip-proof design that's suitable for continuous-duty applications. Blower motors have a rigid base, ensuring stability while in use.

Transformer Cooling Fan Motors

Transformer Cooling Fan Motors
Transformer Cooling Fan Motors are continuous-duty motors designed for residential, commercial, or industrial applications. These motors feature Enclosed Air Over (TEAO) and Enclosed Not Vented (TENV) enclosures, and ball-bearing construction to handle varying belt loads and tension. The dynamically balanced rotors ensure reduced vibration and quiet operation.