x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 8 ft. A-Frame Table, ADA, Green

Frog Furnishings Recycled Plastic 8 ft. A-Frame Table, ADA, Green

Item #: WBB264185

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Cedar
  • Gray
  • Green

Green

Price: $1,556.00

Quantity Discount

  • Buy 1-2 $1,556.00 ea.
  • Buy 3+ $1,478.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 8 ft. A-Frame Table, ADA, Green

This Frog Furnishings table is made by Jayhawk Plastics. It is made with various sized Resinwood slats, this table will blend into any traditional environment. The top and seats are made with 2" x 10" Resinwood slats. The table frame is made from 2" x 6" and 2" x 4" Resinwood slats. Frame available in black only. Now with stronger and longer lasting stainless steel hardware. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting. Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 90 (228.6 cm)
  • WIDTH INCHES 60 (152.4 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Green
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION 6 ft. A-Frame ADA Table
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Recycled Plastic
  • MANUFACTURERS PART NUMBER PB APIC6GREADA
  • SEAT LENGTH INCHES 72 (182.88 cm)
  • SEAT WIDTH INCHES 9-1/4 (23.5 cm)
  • SEAT HEIGHT INCHES 18-1/2 (46.99 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TABLE LENGTH INCHES 90 (228.6 cm)
  • TABLE WIDTH INCHES 30 (76.2 cm)
  • TABLE HEIGHT INCHES 30 (76.2 cm)
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS 280 (127.27 kg)
  • CAPACITY LBS 1200 (545.45 kg)
  • STYLE ADA Table
  • SHAPE Rectangular
  • NUMBER OF BASES 2
  • MOUNT TYPE Surface/In-Ground
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 8 ft. A-Frame Table, ADA, Green

Frog Furnishings Recycled Plastic 8 ft. A-Frame Table, ADA, Green

Item #: WBB264185

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant