x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar

Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar

Item #: WBB264186

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Cedar
  • Green
  • Gray

Cedar

Frequently Purchased Together

  • Frog Furnishings Galvanized Steel Surfacing Mounting U-Bracket, 2 Pack

    $36.95

  • Steel 10" J-bolt For In-Ground Mounting - Pack of 4

    $36.95

  • Global Industrial™ Plastic Park Bench With Backrest, 4'L, Tan

    $378.95

Price: $1,100.00

Quantity Discount

  • Buy 1-2 $1,100.00 ea.
  • Buy 3+ $1,045.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar

Made with various sized Resinwood slats, this table will blend into any traditional environment. The top and seats are made with 2" x 10" Resinwood slats and the table frame is made from 3" x 6" and 2" x 4" Resinwood slats. Comes standard with heavy duty zinc coated hardware. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting.

Recycled plastic saves trees and reduces landfill usage. Many forms of post customer waste, such as plastic milk jugs, are the main ingredients in the eco-durable, long lasting Recycled Plastic Material. This table does not need to be sealed, painted or stained and cannot rot. The proprietary coloring process seals in color and is uniform throughout the material with the introduction of our unique UV Protection Phase and ensures the beauty of the plastic well beyond wood, metal or expanded steel. Paint will not bond to the surface and can be easily removed with sand paper or automotive paint thinner. Adding Recycled Plastic Picnic Tables to your park, business or project lets your community know you are taking steps to help preserve our earth's resources.

Made in the USA.

  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 60-1/2 (153.67 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Cedar
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION A-Frame Table
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Recycled Plastic
  • SEAT LENGTH INCHES 72 (182.88 cm)
  • SEAT WIDTH INCHES 10 (25.4 cm)
  • SEAT HEIGHT INCHES 19 (48.26 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TABLE LENGTH INCHES 72 (182.88 cm)
  • TABLE WIDTH INCHES 30 (76.2 cm)
  • TABLE HEIGHT INCHES 30 (76.2 cm)
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS 260 (118.18 kg)
  • CAPACITY LBS 1200 (545.45 kg)
  • STYLE Standard Table
  • SHAPE Rectangular
  • NUMBER OF BASES 2
  • MOUNT TYPE Surface/In-Ground
  • COUNTRY OF ORIGIN Made in USA
Customer Review

3.5

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KRYSTAL

    Date: April 23, 2019

    Looks great, poor instruction
    Your review:
    I bought this for a project I managed at a park in Irving, TX. When we opened the box the instructions and pictures were in black and white. The pictures were so dark that we ended up using our cell phones to look up pictures to help us figure out what pieces went where. The instructions were very unclear and the mounting pieces didn't even come with any. Needless to say it took way more time and man power to assemble and my clients walked away a little frustrated. The table does look great and they shipped it to us immediately so kudos on that!
  • Reviewer: LOUIS

    Date: April 23, 2019

    Excellent low cost outdoor picnic table
    Your review:
    Table is well made,durable and attractive.Quality is excellent and reasonably priced compared to similar models.Fairly simple to assemble,but best done with a helper.Only negative was the deep recessed holes that accumulate water and dirt.I had to buy a silicone chaulk to seal the holes to eliminate the problem.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar

Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar

Item #: WBB264186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar
    Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar
    Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar
    Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar
    Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar
    Global Industrial™ 6 ft. Recycled Plastic A-Frame Rectangular Picnic Table - Cedar
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant