Little Giant® "A" Frame Sheet And Panel Truck - With Brakes
This 48"L x 24"W x 58"H truck is made using a 12-gauge steel deck for lasting durability and strength. Double-sided A-frame rack may be loaded from both sides, and has room between the uprights to transport additional materials. Frame extends 48" above the deck, with uprights 12" apart at the base. Retaining lip on two sides helps to keep cargo in place. Four 6" swivel phenolic casters - two with brakes - provide easy maneuverability. 2000 lbs. capacity. 1 Year Limited Warranty.
Little Giant® "A" Frame Sheet & Panel Truck AF2448-BK, 24 x 48 with Brake Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,119.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 58 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
| Usable Space on Each Side Of "A" | 6 in |
Product Details
| Type | "A" Frame Sheet & Panel Truck |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | AF2448-BK |
| Wheel Type | Phenolic Swivel, 2 with Brakes |
| Brand | Little Giant |