"A" FRAME PANEL & SHEET MOVER TRUCK
Move and store sheet steel, wire, plastic or wood panels. Strong 12-gauge channel reinforced steel base and caster mounts for a lifetime of service. Strong 1-1/2" x 3/16" thick all-welded angle iron frame, 48" high above deck. 1-1/2" H base lips keep cargo on deck when rolling. Four 6" x 2" phenolic wheel casters (2 swivel, 2 rigid). Durable powder coat finish. Shipped assembled.
A-Frame Panel & Sheet Mover Truck 60 x 30 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,359.00
1
1
Ships in 40 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Usable Space on Each Side Of "A" | 7-1/2 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | 6" Phenolic |
| Material | Steel |
| Manufacturers Part Number | PC360-P6 |
| Brand | Jamco |