Sunex® Side Work Bench Provides An Additional Worksurface For Service Carts.
Sunex Side Work Bench is made of steel for lasting durability. 30-lb. capacity work bench includes a retaining lip to keep pens, small parts and other items in place. Shelf folds down for storage when not in use. Color finish is Red.
Sunex Tools 8004 Red Side Work Bench for 8013A Tool Cart
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 16-3/8 in |
| Height | 6 in |
| Weight Capacity | 30 lbs |
Product Details
| Type | Side Shelf |
| Color | Red |
| Number of Drawers | 0 |
| Style | Side Work Bench |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 8004 |
| Brand | Sunex |