- Large, easy to maneuver 5" wheels: 2 locking and 2 standard
- 75% assembled, making it one of the easiest and quickest carts in the market to put together
- Flip top locking lid
- 5 drawers (three 1.5" deep, one 3" deep and one 5" deep) all preassembled and keyed the same
- Screwdriver/prybar holder and side work shelf
- EVA foam drawer liners included
- Chrome 16 gauge steel frame and powder coated finish
Sunex Tools 8045 30" Professional 5 Drawer Red Tool Cart w/ Locking Top
|
Questions & Answers (0)
Product Description
Sunex® Professional 5 Drawer Service Cart w/Locking Top
PRICE
$1,549.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 16 in |
| Height | 40 in |
| Weight Capacity | 350 lbs |
| Caster Size | 4 in |
Product Details
| Type | Tool Cart |
| Color | Red |
| Number of Drawers | 5 |
| Style | Clamshell Top |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 8045 |
| Brand | Sunex |