Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Sunex

Model # :WBB643135

MPN #: 5002A

Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light

Product Description
Sunex® 8" Bench Grinder w/Light

  • Bright, flexible work light
  • Has two 8" grit wheels: coarse 36 and medium 60
  • Each wheel has protective spark guard and adjustable eye shield
  • Mounting holes and rubber feet make grinder easy to mount
  • Conveniently placed, easy to use on/off switch
  • Long, 6-foot power cord
  • Cast iron base for durability
  • Ball bearing construction for smooth operation
  • 5/8" Arbor accepts standard 8" wheel
  • Uses regular incandescent light bulbs (check head for max wattage)
  • UL & CSA Listed
  • Includes: eye shields (RS500119B) & tool rests (RS500135B)
PRICE
$449.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter8 in
Size8 in

Product Details

RPM3450 rpm
Horsepower1/2 HP
Hertz60 Hz
Amperage5 A
No Load Speed3,450 RPM
Voltage115 V
Phase1
Package Quantity1
DescriptionBench Grinder
Manufacturers Part Number5002A
BrandSunex