- Durable: Fully welded frame for superior durability and strength.
- Quick-Connect Ram: The quick-connect ram accepts 3 different punch sizes
- Self-Retracting Rams: Power unit includes self-retracting rams.
- Safety Load-Limiting Valve: Prevents use beyond the working capacity range of the press.
- Glycerin Filled Gauge: Power unit includes shock-absorbent glycerin filled gauge for longer life and accurate readings.
- Includes: Bearing shield, 3 punches, 2 bed plates, and a winch for raising and lowering the movable bolster.
Sunex Tools 5750 - 50 Ton Shop Press - Fully Welded
|
Questions & Answers (0)
Product Description
Sunex® 50 Ton Shop Press
PRICE
$7,569.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 61-1/2 in |
| Weight Capacity | 50 |
| Weight | 513 lbs |
| Ram Stroke | 6-1/8 in |
| Base Dimensions | 26 in |
| Throat Width | 30 in |
| Vertical Throat Opening | 3-3/4 to 36 in |
Product Details
| Type | Hydraulic |
| Style | Shop Press |
| Package Quantity | 1 |
| Manufacturers Part Number | 5750 |
| Brand | Sunex |
| Max Pressure | 50 Tons psi |