- Durable: Fully welded frame for superior durability and strength.
- Quick-Connect Ram: The quick-connect ram accepts 3 different punch sizes
- Self-Retracting Rams: Power unit includes self-retracting rams.
- Safety Load-Limiting Valve: Prevents use beyond the working capacity range of the press.
- Glycerin Filled Gauge: Power unit includes shock-absorbent glycerin filled gauge for longer life and accurate readings.
- Includes: Bearing shield, 3 punches and 2 bed plates.
Sunex Tools 5720 - 20 Ton Manual Shop Press w/ Accessory Kit
Write a Review
|
Questions & Answers (0)
Product Description
Sunex® 20 Ton Manual Shop Press w/ Accessory Kit
PRICE
$2,139.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 66 in |
| Weight Capacity | 20 lbs |
| Weight | 265 lbs |
| Ram Stroke | 6 in |
| Base Dimensions | 26 in |
| Throat Width | 24-1/2 in |
| Vertical Throat Opening | 1-1/2 to 33 in |
Product Details
| Type | Hydraulic |
| Style | Shop Press |
| Package Quantity | 1 |
| Manufacturers Part Number | 5720 |
| Brand | Sunex |
| Max Pressure | 20 Tons psi |