- Heavy duty 3/4 HP motor with 5-1/8" drill capacity
- Convenient belt tension lever for quick speed transition
- Table rotates 360° and pivots from 0° to 45° on each side with indicator to facilitate setting
- Replaceable 5/8" chuck and key available: part #RS5000A87 (Fits standard MT2 arbor)
- UL & CSA Listed
- 3/4 HP
Sunex Tools 5000A 16 Speed Floor Drill Press
Write a Review
|
Questions & Answers (0)
Product Description
Sunex® 16 Speed Floor Drill Press
PRICE
$1,345.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 61-3/16 in |
| Size | 11-1/2 in |
| Stroke Length | 3-1/8 in |
| Column Diameter | 2-3/4 in |
| Table Opening Diameter | 11-1/2 in |
Product Details
| RPM | 200 - 3850 rpm |
| Hertz | 60 Hz |
| Style | Floor |
| Motor Voltage | 115 V |
| Phase | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 5000A |
| Motor Horsepower | 3/4 HP |
| Brand | Sunex |