x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Heavy Duty Platform Truck NBB-3672-10SR - 36 x 72 - 10" Rubber Wheels - 1500 Lb.

Little Giant® Heavy Duty Platform Truck NBB-3672-10SR - 36 x 72 - 10" Rubber Wheels - 1500 Lb.

Item #: WBB288313

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $896.00

Quantity

Customers Also Viewed

Little Giant® Heavy Duty Platform Truck - 36x72 - 10" Rubber Wheels - 1500 Lb.

These trucks feature soft, solid rubber tires that can't go flat. Well suited for use over rough surfaces, yet easier to move under heavier loads than pneumatic tired trucks. They also require less maintenance than pneumatic tires. Removable crossbar handle and 2 rigid, 2 swivel casters.

  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 42-1/2 (107.95 cm)
  • CAPACITY LBS 1500 (681.82 kg)
  • COLOR FINISH Gray
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 13-1/2 (34.29 cm)
  • HANDLE STYLE Standard
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER NBB-3672-10SR
  • OVERALL LENGTH INCHES 73.5 (186.69 cm)
  • WEIGHT LBS 165 (75 kg)
  • WHEEL DIAMETER INCHES 10 (25.4 cm)
  • WHEEL TYPE Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Heavy Duty Platform Truck NBB-3672-10SR - 36 x 72 - 10" Rubber Wheels - 1500 Lb.

Little Giant® Heavy Duty Platform Truck NBB-3672-10SR - 36 x 72 - 10" Rubber Wheels - 1500 Lb.

Item #: WBB288313

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant