SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 43274 9mm Hex bit x 2" with 3/8" DR socket

Bondhus 43274 9mm Hex bit x 2" with 3/8" DR socket

Item #: WBB472090

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity

Customers Also Viewed

Proto J54415/8XL 1/2" Drive Extra Long Hex Bit Socket - 1/2", 7-3/16" Long

Proto J54415/8XL 1/2" Drive Extra Long Hex Bit Socket - 1/2", 7-3/16" Long

Urrea Hex Bit Socket, 4770-7/64, 1/4" Drive, 7/64" Hex Tip

Urrea Hex Bit Socket, 4770-7/64, 1/4" Drive, 7/64" Hex Tip

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

9mm Hex bit x 2" with 3/8" DR socket - 43274

ProHold® Socket Hex Bit w/Socket Size: 9mm Length: 2" Socket: 3/8" DR With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish.

Weights & Dimensions

  • Opening Size 9MM IN
  • Opening Size Range 8MM to 10MM
  • Length 2 IN (5.08 cm)
  • Overall Length Range 1-1/64" to 2"
  • Socket Depth Style Standard
  • Tip Size 9MM IN
  • Size 9 MM
  • Drive Size 3/8 IN

Product Details

  • Measuring System Metric (MM)
  • Socket/Wrench Points Hex Bit
  • Type Hex Bit Socket
  • Brand Bondhus
  • Impact Approved No
  • Series ProHold®
  • Tip Type Hex
  • Finish ProGuard™
  • Manufacturers Part Number 43274
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 43274 9mm Hex bit x 2" with 3/8" DR socket

Bondhus 43274 9mm Hex bit x 2" with 3/8" DR socket

Item #: WBB472090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant