Extra High Capacity Bulk Rack Beams
These formed step beams' boltless design allows installation without tools or hardware and adjusts in seconds at 2" increments. They include heavy duty 12-gauge beam connectors equipped with 3 hooks at each end for positive connection. Sold in packages of 2.
Global Industrial
Model # :WB23CP96ZB
Global Industrial Z Beam Pair, 96"L, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$129.95was $159.95
Save $30.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 1-3/4 in |
| Weight Capacity | 2150 Per Pair lbs |
Product Details
| Type | Beam |
| Material | Steel |
| Manufacturers Part Number | 23CP96ZB |
| Brand | Global Industrial |