Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Production Workbench w/ Laminate Square Edge Top, 96"W x 36"D, Gray

Shown with Steel Top

Global Industrial™ Production Workbench w/ Laminate Square Edge Top, 96"W x 36"D, Gray

Item #: WB500364

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,026.00

Quantity

Customers Also Viewed

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 96"W x 30"D, Gray

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 96"W x 30"D, Gray

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 120"W x 36"D, Gray

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 120"W x 36"D, Gray

Global Industrial™ Production Workbench w/ Shop Top Square Edge, 96"W x 30"D, Gray

Global Industrial™ Production Workbench w/ Shop Top Square Edge, 96"W x 30"D, Gray

Global Industrial™ Extra Long Workbench w/ Maple Square Edge Top, 120"W x 30"D, Gray

Global Industrial™ Extra Long Workbench w/ Maple Square Edge Top, 120"W x 30"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Hardboard Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Hardboard Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Workbench Top, Plastic Laminate Square Edge, 96"W x 36"D x 1-5/8" Thick

Global Industrial™ Workbench Top, Plastic Laminate Square Edge, 96"W x 36"D x 1-5/8" Thick

Global Industrial™ Fixed Height Steel Leg For Workbenches, 36"D, Gray

Global Industrial™ Fixed Height Steel Leg For Workbenches, 36"D, Gray

This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. It has a 1- 5/8" thick high pressure plastic laminate top with particle board core. There are double electrical knockouts on the legs. This workbench includes (1) 96"W top and (3) leg frames.

Weights & Dimensions

  • Depth 36 IN (91.44 cm)
  • Width 96 IN (243.84 cm)
  • Height 35-1/2 IN (90.17 cm)
  • Weight Capacity 4,000 LBS (1818.18 kg)
  • Weight 208 LBS (94.55 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Edge Type Square
  • Number of Shelves 0
  • Mobile or Stationary Stationary
  • Configuration 3 Legs
  • Type Assembly Workbench
  • Top Material Plastic Laminate
  • Brand Global Industrial
  • Leg Style C-Channel Leg
  • Material Steel
  • Style 3 Legs
  • Power No
  • Manufacturers Part Number 500364
  • Top Color Family Light Gray
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Production Workbench w/ Laminate Square Edge Top, 96"W x 36"D, Gray

Global Industrial™ Production Workbench w/ Laminate Square Edge Top, 96"W x 36"D, Gray

Item #: WB500364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant