x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 96 Series 10" x 4" Ultra Thick Urethane Wheel Swivel Caster - 95-UTT-1040-S

Shown with Red Wheel

RWM Casters 96 Series 10" x 4" Ultra Thick Urethane Wheel Swivel Caster - 95-UTT-1040-S

Item #: WBB1103195

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Tapered Roller
  • Roller Straight

Tapered Roller

$1,442.37 up to 36% OFF

Price: $924.00

Quantity

Customers Also Viewed

RWM Casters 96 Series 10" x 4" Ultra Thick Urethane Wheel - Tapered Bearing - Swivel Caster

RWM's 95 Series caster features the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven itself to be the best solution for demanding applications. This is the caster design that all others are now copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure. The 95 Series offers a capacity up to 20,000 pounds with a wide variety of heavy duty wheels to maximize capacity.

  • WIDTH INCHES 4 (10.16 cm)
  • HEIGHT INCHES 12-1/2 (31.75 cm)
  • CAPACITY LBS 4500 (2045.45 kg)
  • COLOR FINISH Dark Blue Rig, Blue/Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Tapered Roller
  • BOLT SPACING INCHES 4-1/2" x 6"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 95-UTT-1040-S
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2 (1.27 cm)
  • PACKAGE QUANTITY 1
  • PLATE SIZE 7-1/2" x 6-1/4"
  • SERIES 95
  • STYLE --
  • WEIGHT LBS 36 (16.36 kg)
  • WHEEL CONSTRUCTION Urethane on Iron
  • WHEEL DIAMETER INCHES 10 (25.4 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 96 Series 10" x 4" Ultra Thick Urethane Wheel Swivel Caster - 95-UTT-1040-S

RWM Casters 96 Series 10" x 4" Ultra Thick Urethane Wheel Swivel Caster - 95-UTT-1040-S

Item #: WBB1103195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant