x

Take 15% off your entire order!

Offer applied at checkout

950 Series Medium/Heavy Duty Closer - Duranodic - Pkg Qty 2

950 Series Medium/Heavy Duty Closer - Duranodic - Pkg Qty 2

Item #: WBB279043

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$115.95 ea.

Price: $231.90 / Pkg of 2

Quantity

Customers Also Viewed

950 Series Medium/Heavy Duty Closer - Duranodic

The 950 closer features 2 speed controls for closing and latching. Non-handed and using the same template as many other national brands, including the Parker 500, the Yale 50 and the Norton 1600, the S. Parker 950 is a rack and pinion action door closer with all temperature hydraulics in an aluminum housing. Separate controls adjust, at any time, both closing and latching speeds. S. Parker guarantees trouble free operation of each closer for 10 years. Each closer is UL tested, and listed for use on hollow metal fire rated doors. The exterior housing is made of high tensile strength aluminum. This S. Parker 950 Series closer fits even extra heavy doors. Duranodic Finish.

  • TYPE Medium/Heavy Duty
  • MANUFACTURERS PART NUMBER 953DUR
  • FOR USE WITH Fits Up To 36" Interior Or 30" Exterior
  • DESCRIPTION Medium/Heavy Duty Closer
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 2
  • COLOR FINISH Duranodic
  • HEIGHT INCHES 2-7/8 (7.3 cm)
  • LENGTH INCHES 9-3/4 (24.77 cm)
  • APPROVALS OR CERTIFICATIONS UL Listed
  • WIDTH INCHES 1-7/8 (4.76 cm)
  • LIMITED WARRANTY YEARS 10
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ash

    Date: April 23, 2019

    Good Sturdy Product
    Your review:
    Received this recently. Was able to adjust latching speeds pretty easily. Overall no complaints
Product Q & A

There are no questions for this product.

Popular item in this category

950 Series Medium/Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Item #: B279045

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$231.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
950 Series Medium/Heavy Duty Closer - Duranodic - Pkg Qty 2

950 Series Medium/Heavy Duty Closer - Duranodic - Pkg Qty 2

Item #: WBB279043

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant