
Duranodic Finish Shown
$115.95 ea.
Price: $231.90 / Pkg of 2
Customers Also Viewed
The 950 closer features 2 speed controls for closing and latching. Non-handed and using the same template as many other national brands, including the Parker 500, the Yale 50 and the Norton 1600, the S. Parker 950 is a rack and pinion action door closer with all temperature hydraulics in an aluminum housing. Separate controls adjust, at any time, both closing and latching speeds. S. Parker guarantees trouble free operation of each closer for 10 years. Each closer is UL tested, and listed for use on hollow metal fire rated doors. The exterior housing is made of high tensile strength aluminum. This S. Parker 950 Series closer fits even extra heavy doors. Aluminum Finish.
- TYPE Medium/Heavy Duty
- MANUFACTURERS PART NUMBER 953AL
- FOR USE WITH Fits Up To 36" Interior Or 30" Exterior
- DESCRIPTION Medium/Heavy Duty Closer
- BRAND S. Parker Hardware
- PACKAGE QUANTITY 2
- COLOR FINISH Aluminum
- HEIGHT INCHES 2-7/8 (7.3 cm)
- LENGTH INCHES 9-3/4 (24.77 cm)
- APPROVALS OR CERTIFICATIONS UL Listed
- WIDTH INCHES 1-7/8 (4.76 cm)
- LIMITED WARRANTY YEARS 10
There are no questions for this product.
Popular item in this category
950 Series Medium/Heavy Duty Closer - Aluminum W/ Back Check - Pkg Qty 2
Item #: B279044
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$231.90

950 Series Medium/Heavy Duty Closer - Aluminum - Pkg Qty 2
$115.95
- Product Information
- Customer Review
- Product Q&A