x

Take 15% off your entire order!

Offer applied at checkout

950 Series Heavy Duty Closer - Aluminim W/ Back Check - Pkg Qty 2

Duranodic Finish Shown

950 Series Heavy Duty Closer - Aluminim W/ Back Check - Pkg Qty 2

Item #: WBB279027

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$131.95 ea.

Price: $263.90 / Pkg of 2

Quantity

Customers Also Viewed

950 Series Heavy Duty Closer - Aluminim w/ Back Check

The 950 closer features 2 speed controls for closing and latching. Non-handed and using the same template as many other national brands, including the Parker 500, the Yale 50 and the Norton 1600, the S. Parker 950 is a rack and pinion action door closer with all temperature hydraulics in an aluminum housing. Separate controls adjust, at any time, both closing and latching speeds. S. Parker guarantees trouble free operation of each closer for 10 years. Each closer is UL tested, and listed for use on hollow metal fire rated doors. The exterior housing is made of high tensile strength aluminum. This S. Parker 950 Series closer fits even extra heavy doors. Aluminum Finish.

  • TYPE Heavy Duty
  • MANUFACTURERS PART NUMBER 954BCAL
  • FOR USE WITH Fits Up To 48" Interior Or 36" Exterior
  • DESCRIPTION Heavy Duty Closer w/ Back Check
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 2
  • COLOR FINISH Aluminum
  • HEIGHT INCHES 2-3/6 (6.35 cm)
  • LENGTH INCHES 9-3/6 (24.13 cm)
  • APPROVALS OR CERTIFICATIONS UL Listed
  • WIDTH INCHES 1-7/10 (4.32 cm)
  • LIMITED WARRANTY YEARS 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Item #: B279051

(3)

Usually ships in 3 to 6 days (ships from US)

$315.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
950 Series Heavy Duty Closer - Aluminim W/ Back Check - Pkg Qty 2

950 Series Heavy Duty Closer - Aluminim W/ Back Check - Pkg Qty 2

Item #: WBB279027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant