Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set
|
Questions & Answers (0)
Product Description
Stanley® 92-824, 69 Piece Fractional/Metric Laser Etched Socket Set
Black chrome finish for anti-corrosion protection and attractive appearance. Laser-etched markings for size visibility. Chrome vanadium forged body for torque, strength and durability. Quick release switch and reversible mechanism for easy operation. Knurled handle finish for slip resistance. Meets or exceeds ANSI specifications. CONTAINS:(33) 3/8" Drive Sockets, (30) 1/4" Drive Sockets, (1) 3/8" Drive Pear Head Racthet, (1) 1/4" Drive Pear Head Ratchet, (1) 3/8" Drive Spark Plug Socket-5/8", (1) 3/8" Drive Spark Plug Socket-13/16", (1) 1/4" Drive Extension Bar-3", (1) 3/8" Drive Extension Bar-6", Blow Molded Carry Case
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Socket Depth Style | Standard & Deep |
| Size | Various (Set) in |
| Opening Size | Various (Set) in |
| Set Size Range | 3/16"-3/4" & 7MM-19MM |
| Drive Size | 1/4, 3/8 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE(Fractional), Metric(MM) |
| Number of Pieces | 69 |
| Color | Black |
| Ratchet Head Style | Pear |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Manufacturers Part Number | 92-824 |
| Brand | Stanley |