Stanley 91-316 3/4" Drive Round Head Quick-Release™ Ratchet - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Stanley® 91-316, 3/4" Drive Round Head Quick-Release™ Ratchet
Stanley® ratchets and accessories are designed to meet or exceed ANSI specifications. Forged from high-quality steel and finished in high-polish chrome. Selected Stanley® high-torque ratchets have a Quick Release™ mechanism for one-handed use. Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button. Ratchet handles are ergonomically designed. Ratchets have an easy-to-use, thumb-operated reverse-switch mechanism.
PRICE
$117.90 Sold in packages of 2 / $58.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Drive Size | 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Ratchet Head Style | Round |
| Type | Ratchet |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Material | Steel |
| Ratcheting | Yes |
| Color | Silver |
| Manufacturers Part Number | 91-316 |
| Brand | Stanley |