Replace the worn nozzle on your Guardair safety air gun. Threaded connection for easy replacement. Engineered to comply with OSHA Standards when used in conjunction with recommended safety air gun model.
Guardair 900NA, 900NA Thumbswitch Aluminum Nozzle
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2IN in |
| Width | 1/2 in |
| Height | 1/2 in |
Product Details
| Material | Aluminum |
| Description | Thumbswitch Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 900NA |
| PSI | 100 psi |
| Brand | Guardair Corporation |