x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 900945-RED Pegboard Room Organizer Kit, Hardware Included, Red Opaque ,1 Piece

Azar Displays 900945-RED Pegboard Room Organizer Kit, Hardware Included, Red Opaque ,1 Piece

Item #: WBB1103998

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Quantity

Customers Also Viewed

Azar Displays 900945-RED Pegboard Room Organizer Kit, Hardware Included, Red Opaque

Pegboard organizer kits are perfect for garages, craft rooms, and dorm rooms. These kits come with pegboard wall panels, hooks, screws, bins, and cups to hold and organize any supplies in your home or workplace. Mounting hardware is also included. Pegboard organizer kit includes: 2 pcs. 13.5" x 22" pegboard panel; 2 pcs. divider bin trays; 6 pcs. dividers for divider bin trays; 2 pcs. 3" dia. cups; 6 pcs. metal u-hooks; 4 pcs. lexan u-hooks; 4 pcs. metal j-hooks; 4 pcs. metal s-hooks; 10 pcs. metal prong hooks; 6 pcs. 2" all-wire galvanized hooks; 4 pcs. 4" all-wire galvanized hooks; 4 pcs. 2" lexan hooks; 4 pcs. 4" lexan hooks; and 12 pcs. Includes mounting hardware screws.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 900945-RED
  • STYLE Kit
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 22 (55.88 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Room Organizer
  • COLOR Red
  • WIDTH INCHES 27 (68.58 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Azar Displays 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Item #: B1103999

(1)

Usually ships in 3 to 6 days (ships from US)

$111.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 900945-RED Pegboard Room Organizer Kit, Hardware Included, Red Opaque ,1 Piece

Azar Displays 900945-RED Pegboard Room Organizer Kit, Hardware Included, Red Opaque ,1 Piece

Item #: WBB1103998

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 900945-RED Pegboard Room Organizer Kit, Hardware Included, Red Opaque ,1 Piece
    Azar Displays 900945-RED Pegboard Room Organizer Kit, Hardware Included, Red Opaque ,1 Piece
    Azar Displays 900945-RED Pegboard Room Organizer Kit, Hardware Included, Red Opaque ,1 Piece
    Azar Displays 900945-RED Pegboard Room Organizer Kit, Hardware Included, Red Opaque ,1 Piece
    Top
    X
    Global Assistant