Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1103991

MPN #: 900945-BLK

Global Approved 900945-BLK Pegboard Room Organizer Kit, Hardware Included, Black Opaque ,1 Piece

Product Description
Organize any space with Azar Displays 70-Piece Pegboard Organizer Kit. Keep your work or craft space neat, clean and items easily accessible. Azar's pegboard panel set comes with pegboard wall panels, hooks, screws, bins, and cups to hold and organize any supplies in your home, workplace, garage, shed, basement, craft room, play room, dorm room, storage room, or retail environment.

The pegboard organizer kit includes: 2 pcs. 13.5" x 22" plastic pegboard panel; 2 pcs. divider bin trays; 6 pcs. dividers for divider bin trays; 2 pcs. 3" dia. cups; 6 pcs. metal u-hooks; 4 pcs. plastic u-hooks; 4 pcs. metal j-hooks; 4 pcs. metal s-hooks; 10 pcs. metal prong hooks; 6 pcs. 2" all-wire galvanized hooks; 4 pcs. 4" all-wire galvanized hooks; 4 pcs. 2" plastic hooks; 4 pcs. 4" plastic hooks; and 12 pcs. mounting hardware screws and mollys.

It's never been easier to tackle those organizational projects such as crafting, sewing, ribbons, scrapbooking, Cricut, art supplies, tools, hardware, children's toys, nerf game and accessories, and loose items. Simply attach the pegboard panels to any flat surface, hang the hooks and accessories however best suits your needs and you now have a custom peg wall to keep your stuff neat. The plastic pegboard panels are made of high impact styrene so they are strong, sturdy and durable.

Azar's pegboard wall panel can also be used in any retail store to present your customers with a plethora of impulse-buy items with accessibility, and visual appeal all contributing to your bottom line. Increase your sales using Azar's versatile merchandising display wall! Choose from many panel colors available. Azar's organizer kit is the perfect solution to help you declutter and get organized.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Panel Thickness: 0.125"
  • Combined Panel Size: 27"W x 22"H
  • Includes: Pegboard Accessories and Hardware
PRICE
$115.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Height22 in

Product Details

StyleKit
MaterialPlastic
Package Quantity1
DescriptionPegboard Room Organizer
ColorBlack
Manufacturers Part Number900945-BLK
BrandAzar Displays