x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 900505-WHT Plastic Female Form On Wheeled Plastic Base, 60" OAH, White ,1 Piece

Azar Displays 900505-WHT Plastic Female Form On Wheeled Plastic Base, 60" OAH, White ,1 Piece

Item #: WBB1103985

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Quantity

Customers Also Viewed

Azar Displays 900505-WHT Plastic Female Form On Wheeled Plastic Base, 60" OAH, White

16" Wide x 22.75" High Plastic Female Bust in silver. Includes 16" Wide x 8" High wheeled square base with a 29.25" pole. Overall height is 60".

  • MANUFACTURERS PART NUMBER 900505-WHT
  • STYLE Female
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 60 (152.4 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Plastic Form On Wheeled Plastic Base
  • COLOR White
  • DEPTH INCHES 5-1/2 (13.97 cm)
  • WIDTH INCHES 16 (40.64 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Azar Displays 900500-WHT Plastic Male Torso On Wheeled Plastic Base, 60" OAH, White ,1 Piece

Item #: B1103981

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$83.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 900505-WHT Plastic Female Form On Wheeled Plastic Base, 60" OAH, White ,1 Piece

Azar Displays 900505-WHT Plastic Female Form On Wheeled Plastic Base, 60" OAH, White ,1 Piece

Item #: WBB1103985

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 900505-WHT Plastic Female Form On Wheeled Plastic Base, 60" OAH, White ,1 Piece
    Azar Displays 900505-WHT Plastic Female Form On Wheeled Plastic Base, 60" OAH, White ,1 Piece
    Azar Displays 900505-WHT Plastic Female Form On Wheeled Plastic Base, 60" OAH, White ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant