x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 900070 Vertical 5-Pole Bracelet Countertop Display, 13.875" High, Clear ,1 Piece

Azar Displays 900070 Vertical 5-Pole Bracelet Countertop Display, 13.875" High, Clear ,1 Piece

Item #: WBB1104518

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

Customers Also Viewed

Azar Displays 900070 Vertical 5-Pole Bracelet Countertop Display, 13.875" High, Clear

12" High Vertical Counter Display. Features 3 acrylic poles measuring 12" High and 2" in diameter & stands on a 9" revolving base.

  • MANUFACTURERS PART NUMBER 900070
  • STYLE Vertical
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 13-7/8 (35.24 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION 5-Pole Bracelet Countertop Display
  • COLOR Clear
  • DEPTH INCHES --
  • WIDTH INCHES --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $5.00 with this comparable product

Azar Displays 900066 Vertical Countertop Bracelet Display, 2" x 12", Clear

Item #: B1104427

(1)

Usually ships in 3 to 6 days (ships from US)

$59.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 900070 Vertical 5-Pole Bracelet Countertop Display, 13.875" High, Clear ,1 Piece

Azar Displays 900070 Vertical 5-Pole Bracelet Countertop Display, 13.875" High, Clear ,1 Piece

Item #: WBB1104518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 900070 Vertical 5-Pole Bracelet Countertop Display, 13.875" High, Clear ,1 Piece
    Azar Displays 900070 Vertical 5-Pole Bracelet Countertop Display, 13.875" High, Clear ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant