13.5" Long J-Bar System. For use on countertops, pegboard or slatwall. Clip hooks not included.
Global Approved 900052 Acrylic J-Bar System, 8" Wide, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 1-1/2 in |
| Height | 3 in |
Product Details
| Style | J-Bar |
| Material | Acrylic |
| Package Quantity | 4 |
| Description | Acrylic J-Bar System |
| Color | Clear |
| Manufacturers Part Number | 900052-4PK |
| Brand | Azar Displays |