x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 900050 Acrylic J-Bar System, 16" Wide, Clear

Azar Displays 900050 Acrylic J-Bar System, 16" Wide, Clear

Item #: WBB1104764

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 13-1/2
  • 8
  • 16

16

Price: $22.00

Quantity

Customers Also Viewed

Azar Displays 900050 Acrylic J-Bar System, 16" Wide, Clear, 4 Pack

19" High Cross-Bar Counter Display. Features 2 crossed 11.5" Long t-bar and sits on a 9" non-revolving base.

  • MANUFACTURERS PART NUMBER 900050
  • STYLE J-Bar
  • PACKAGE QUANTITY 4
  • BRAND Azar Displays
  • HEIGHT INCHES 3 (7.62 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Acrylic J-Bar System
  • COLOR Clear
  • DEPTH INCHES 1-1/2 (3.81 cm)
  • WIDTH INCHES 16 (40.64 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 900050 Acrylic J-Bar System, 16" Wide, Clear

Azar Displays 900050 Acrylic J-Bar System, 16" Wide, Clear

Item #: WBB1104764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant