x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 900043 3-Tiered Bracelet/Necklace Countertop Display 19" High, 9" Base ,1 Piece

Azar Displays 900043 3-Tiered Bracelet/Necklace Countertop Display 19" High, 9" Base ,1 Piece

Item #: WBB1104740

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Customers Also Viewed

Azar Displays 900043 3-Tiered Bracelet/Necklace Countertop Display 19" High, 9" Base

11.5" Wide x 19" High Jewelry Counter Display. Single T-bar measures 1.25" Wide x 11.5" Long and sits on a 9" non-revolving base.

  • MANUFACTURERS PART NUMBER 900043
  • STYLE 3-Tiered
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 19 (48.26 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Bracelet/Necklace Countertop Display
  • COLOR Clear
  • DEPTH INCHES --
  • WIDTH INCHES 11-1/2 (29.21 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $12.70 with this comparable product

Azar Displays 900042 Single Pole Bracelet/Necklace Countertop Display 11.5" Long, 9" Base ,1 Piece

Item #: B1104654

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$24.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 900043 3-Tiered Bracelet/Necklace Countertop Display 19" High, 9" Base ,1 Piece

Azar Displays 900043 3-Tiered Bracelet/Necklace Countertop Display 19" High, 9" Base ,1 Piece

Item #: WBB1104740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 900043 3-Tiered Bracelet/Necklace Countertop Display 19" High, 9" Base ,1 Piece
    Azar Displays 900043 3-Tiered Bracelet/Necklace Countertop Display 19" High, 9" Base ,1 Piece
    Azar Displays 900043 3-Tiered Bracelet/Necklace Countertop Display 19" High, 9" Base ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant