x

Take 15% off your entire order!

Offer applied at checkout

900 Series Cover, Arm & P.A Bracket - Polished Chrome

900 Series Cover, Arm & P.A Bracket - Polished Chrome

Item #: WBB279023

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $170.95

Quantity

Customers Also Viewed

900 Series Cover, Arm & P.A Bracket - Polished Chrome

Kit includes cover, arm and parallel arm brackets. Polished Chrome Finish.

  • TYPE Fits All
  • MANUFACTURERS PART NUMBER KIT900PCH
  • FOR USE WITH Door Width 27"- 42"
  • DESCRIPTION Cover, Arm & P.A Bracket
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 1
  • COLOR FINISH Polished Chrome
  • APPROVALS OR CERTIFICATIONS UL Listed
  • LIMITED WARRANTY YEARS 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

900 Series Cover, Arm & P.A.Bracket - Polished Brass

Item #: B279022

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$159.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
900 Series Cover, Arm & P.A Bracket - Polished Chrome

900 Series Cover, Arm & P.A Bracket - Polished Chrome

Item #: WBB279023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant