x

Take 15% off your entire order!

Offer applied at checkout

900 Series Combined Action Closer - Antique Nickel

900 Series Combined Action Closer - Antique Nickel

Item #: WBB279013

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $320.95

Quantity

Customers Also Viewed

900 Series Combined Action Closer - Antique Nickel

S. Parker's Combined Action door closer presents a ten Year Limited Warranty, meets ANSI Grade 1 A-156.4 standards, comes with adjustable closing speed for combined door opening ease and delayed action closing adjustment. This closer is specifically designed with the physically impaired in mind, and meet ADA standards, while easing access for the disabled. Adjustment range 1/2 - 4. UL Listed. Antique Nickel Finish.

  • TYPE Adjustable
  • MANUFACTURERS PART NUMBER CB900AN
  • FOR USE WITH Door Width 27"- 36"
  • DESCRIPTION Combined Action Closer
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 1
  • COLOR FINISH Antique Nickel
  • HEIGHT INCHES 2-1/4 (5.72 cm)
  • LENGTH INCHES 12 (30.48 cm)
  • APPROVALS OR CERTIFICATIONS UL Listed
  • WIDTH INCHES 2 (5.08 cm)
  • LIMITED WARRANTY YEARS 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
900 Series Combined Action Closer - Antique Nickel

900 Series Combined Action Closer - Antique Nickel

Item #: WBB279013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant