
Price: $213.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
900 Series Combined Action Closer - Aluminum
S. Parker's Combined Action door closer presents a ten Year Limited Warranty, meets ANSI Grade 1 A-156.4 standards, comes with adjustable closing speed for combined door opening ease and delayed action closing adjustment. This closer is specifically designed with the physically impaired in mind, and meet ADA standards, while easing access for the disabled. Adjustment range 1/2 - 4. UL Listed. Aluminum Finish.
S. Parker's Combined Action door closer presents a ten Year Limited Warranty, meets ANSI Grade 1 A-156.4 standards, comes with adjustable closing speed for combined door opening ease and delayed action closing adjustment. This closer is specifically designed with the physically impaired in mind, and meet ADA standards, while easing access for the disabled. Adjustment range 1/2 - 4. UL Listed. Aluminum Finish.
- TYPE Adjustable
- MANUFACTURERS PART NUMBER CB900AL
- FOR USE WITH Door Width 27"- 36"
- DESCRIPTION Combined Action Closer
- BRAND S. Parker Hardware
- PACKAGE QUANTITY 1
- COLOR FINISH Aluminum
- HEIGHT INCHES 2-1/4 (5.72 cm)
- LENGTH INCHES 12 (30.48 cm)
- APPROVALS OR CERTIFICATIONS UL Listed
- WIDTH INCHES 2 (5.08 cm)
- LIMITED WARRANTY YEARS 10
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
900 Series Combined Action Closer - Duranodic
Item #: B279015
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$188.95

900 Series Combined Action Closer - Aluminum
$213.95
- Product Information
- Customer Review
- Product Q&A