S. Parker's Barrier Free door closer presents a 25 Year Limited Warranty, meets ANSI Grade 1 A-156.4 standards, and offers reductions in spring power for easier opening. This closer is specifically designed with the physically impaired in mind, and meets ADA standards, while easing access for the disabled. Non-handed for use on right or left hand doors. Adjustment range 1/2 - 4. UL Listed. Gold Finish.
900 Series Barrier Free ADA Compliant Grade 1 Closer - Gold
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Height | 2-1/4 in |
Product Details
| Type | Adjustable |
| Package Quantity | 1 |
| Description | Barrier Free Closer |
| Color | Gold |
| Manufacturers Part Number | BF900GLD |
| For Use With | Door Width 27"- 36" |
| Brand | S. Parker Hardware |
Warranty
| Warranty | 25 yr |
Compliance & Certifications
| Certifications | UL Listed |